Skip Content
MATTING ENTRYWAY 3 FT X 5 FT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ENTRYWAY 3 FT X 5 FT GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VGC4
  • Mfr. Model # 3VGC4
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Gray
  • Item Entrance and Hall Mat
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 1/4"
  • Legend No Legend
  • Edges Beveled
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Mat Shape Rectangle
  • Mat Surface Pattern Berber
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Face Weight 24.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List