Skip Content
MATTING ENTRYWAY 3 FT X 5 FT BURGUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ENTRYWAY 3 FT X 5 FT BURGUN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UER1
  • Mfr. Model # 3UER1
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Burgundy
  • Item Entrance Mat
  • Length 5 ft.
  • Thickness 1/4"
  • Width 3 ft.
  • Edges -
  • Legend No Legend
  • Mat Surface Pattern Tufted
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
  • Indoor/Outdoor Outdoor
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Polypropylene
  • Scrape/Dry Scrape
  • Mat Weaving Loop Pile
  • Face Weight 17.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List