Skip Content
MATTING ENTRYWAY 3 FT X 5 FT BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ENTRYWAY 3 FT X 5 FT BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VGA9
  • Mfr. Model # 3VGA9
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Length 5 ft.
  • Width 3 ft.
  • Colour Brown
  • Item Entrance and Hall Mat
  • Thickness 1/4"
  • Legend No Legend
  • Edges Beveled
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Berber
  • Oil Resistant No
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Face Weight 24.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list