Skip Content
MATTING ENTRYWAY 3 FT X 4 FT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MATTING ENTRYWAY 3 FT X 4 FT GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VGA3
  • Mfr. Model # 3VGA3
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Item Entrance and Hall Mat
  • Colour Gray
  • Length 4 ft.
  • Width 3 ft.
  • Thickness 1/4"
  • Edges -
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Mat Surface Pattern Berber
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Face Weight 24.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list