Skip Content
MATTING ENTRYWAY 3 FT X 4 FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ENTRYWAY 3 FT X 4 FT BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TUC1
  • Mfr. Model # 3TUC1
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.01 lbs

Technical Specs

  • Colour Black
  • Item Entrance Mat
  • Length 4 ft.
  • Width 3 ft.
  • Thickness 5/16"
  • Edges -
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D5252-98, ASTM D3884, CPSC FF 1-70, ASTM D2859
  • Mat Surface Pattern Linear
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Mat Backing Material Vinyl
  • Scrape/Dry Scrape and Dry
  • Face Weight 19.0 oz./sq. yd.
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list