Skip Content
MATTING ENTRYWAY 2 FT X 3 FT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ENTRYWAY 2 FT X 3 FT GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VGG2
  • Mfr. Model # 3VGG2
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Gray
  • Item Floor Mat
  • Thickness 5/16"
  • Length 3 ft.
  • Width 2 ft.
  • Edges -
  • Legend No Legend
  • Mat Surface Pattern Mini-Checked
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Loop Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Polypropylene
  • Face Weight 26.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list