Skip Content
MATTING COMP SERIES BEV EDGE B.ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING COMP SERIES BEV EDGE B.ORG

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCBE140305
  • Mfr. Model # CBE140305
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2666
  • Shipping Weight 48.1 lbs

Product Details

Heavy-duty slip resistant anti-fatigue mat can handle punishing environments. Natural and nitrile rubber construction with perforated face style.

Technical Specs

  • Thickness 7/8"
  • Item End Piece, Burnt Orange
  • Width 3 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List