Skip Content
MATTING COMP SERIES B.ORG 3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING COMP SERIES B.ORG 3X5

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCBI140305
  • Mfr. Model # CBI140305
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2666
  • Shipping Weight 48.1 lbs

Product Details

Heavy-duty slip resistant anti-fatigue mat can handle punishing environments. Natural and nitrile rubber construction with perforated face style.

Technical Specs

  • Item Individual Mat, Burnt Orange
  • Width 3 ft.
  • Thickness 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list