Skip Content
MATTING ANTIFATIGUE 3X12 FT BLACK/Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ANTIFATIGUE 3X12 FT BLACK/Y

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFN3
  • Mfr. Model # 3VFN3
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Floor Mat
  • Length 12 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Edges -
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM C1028, ASTM D 3884-01, ASTM D412, ASTM D1004-94a-03
  • Mat Shape Rectangle
  • Mat Surface Pattern Corrugated
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list