Skip Content
MATTING ANTIFATIGUE 2X3 FT BLACK Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ANTIFATIGUE 2X3 FT BLACK Y

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFN7
  • Mfr. Model # 3VFN7
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Floor Mat
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 1/2"
  • Edges -
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D-3574, ASTM D3884-01, ASTM C-1028, ASTM D-1004-94a-03, ASTM D-412
  • Mat Surface Pattern Corrugated
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list