Skip Content
MATTING ANTI-SLIP 3FT X 6FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ANTI-SLIP 3FT X 6FT BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UFA3
  • Mfr. Model # 3UFA3
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.75 lbs

Technical Specs

  • Length 6 ft.
  • Width 3 ft.
  • Thickness 7/16"
  • Item Work Mat
  • Edges -
  • Colour Black
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Mat Surface Pattern Slotted
  • Oil Resistant Yes
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 7.5
  • Shape of Drainage Holes Ellipse
  • Anti-Slip Surface Yes
  • Mat Surface Material Vinyl
  • Mat Ramp Material No Ramp
  • Mat Backing Material Vinyl
  • Welding Safe No
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list