Skip Content
MATTING ANTI FATIGUE 2 FT X 3 FT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING ANTI FATIGUE 2 FT X 3 FT BL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFN5
  • Mfr. Model # 3VFN5
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Floor Mat
  • Length 3 ft.
  • Width 2 ft.
  • Edges -
  • Thickness 1/2"
  • Colour Black
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D-3574, ASTM D3884-01, ASTM C-1028, ASTM D-1004-94a-03, ASTM D-412
  • Antimicrobial No
  • Mat Surface Pattern Corrugated
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Backing Material Vinyl Foam
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list