Skip Content
MATTING AIRSOFT PLUS 3X5FT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING AIRSOFT PLUS 3X5FT GRY

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGAPP250305
  • Mfr. Model # APP250305
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2667
  • Shipping Weight 12.9 lbs

Product Details

Airsoft matting is an effective and inexpensive antifatigue matt that can help boost worker productivity. Airsoft Plus offers increased depth of cushioning to protect against impact injuries and provide greater comfort.

Technical Specs

  • Colour Grey
  • Length 5 ft.
  • Item Foam Cushioning
  • Width 3 ft.
  • Thickness 5/8"
  • Weight 0.72 lb./sq. ft.
  • Edges Tapered
  • Mat Surface Pattern Pebble
  • Mat Shape Rectangle
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list