MATTING AIRSFT ANTI-FTG 2X3FT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MATTING AIRSFT ANTI-FTG 2X3FT GRY

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGASP250203
  • Mfr. Model # ASP250203
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2667
  • Shipping Weight 3.9 lbs

Product Details

Airsoft matting is an effective and inexpensive antifatigue matt that can help boost worker productivity. Airsoft Plus offers increased depth of cushioning to protect against impact injuries and provide greater comfort.

Technical Specs

  • Item Anti-Fatigue Mat
  • Colour Grey
  • Length 3 ft.
  • Width 2 ft.
  • Thickness 3/8"
  • Weight 0.62 lb./sq. ft.
  • Mat Surface Pattern Pebble
  • Edges Tapered
  • Mat Shape Rectangle
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list