Skip Content
MATTING 3FT X 5FT BLACK RAZORBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATTING 3FT X 5FT BLACK RAZORBACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UGL8
  • Mfr. Model # 3UGL8
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • Item Floor Mat
  • Colour Black
  • Thickness 1/2"
  • Width 3 ft.
  • Length 5 ft.
  • Antifatigue Mat Item Antifatigue Mat
  • Edges Beveled
  • Standards ASTM C1028, ASTM D 3884-01, ASTM D412, ASTM D1004-94a-03
  • Mat Shape Rectangle
  • Mat Surface Pattern Corrugated
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list