MATTING 3FT X 5FT BLACK BUBBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MATTING 3FT X 5FT BLACK BUBBLE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFP9
  • Mfr. Model # 3VFP9
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Colour Black
  • Item Floor Mat
  • Width 3 ft.
  • Length 5 ft.
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Shape Rectangle
  • Edges Beveled
  • Mat Surface Pattern Bubble
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list