MATTING 3FT X 12FT BLACK BLADE RUNN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MATTING 3FT X 12FT BLACK BLADE RUNN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFP3
  • Mfr. Model # 3VFP3
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.95 lbs

Technical Specs

  • Colour Black
  • Length 12 ft.
  • Thickness 1/2"
  • Item Floor Mat
  • Width 3 ft.
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D-3574, ASTM D3884-01, ASTM C-1028, ASTM D-1004-94a-03, ASTM D-412
  • Edges Beveled
  • Mat Surface Pattern Corrugated
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list