Skip Content
MATT CUSHION MAX NITRILE 3X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MATT CUSHION MAX NITRILE 3X12

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS414-312
  • Mfr. Model # 414-312
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Product Details

Anti-fatigue mat may be used in individual environment and food service applications. Surface is over twice as durable as traditional vinyl foam products. Produced with 5?8 in. dense nitrile rubber blended cushion. Beveled on four sides. Embossed diamond

Technical Specs

  • Length 12 ft.
  • Width 3 ft.
  • Thickness 5/8"
  • Item Minimum 70% Post-Consumer Recycled Content
  • Colour Yes
  • Standards Yes
  • Edges Charcoal
  • Brake Fluid Resistant No
  • Weight 7/8"
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list