MATT CUSHION MAX NITRILE 2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MATT CUSHION MAX NITRILE 2X3

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS414-23
  • Mfr. Model # 414-23
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

Anti-fatigue mat may be used in individual environment and food service applications. Surface is over twice as durable as traditional vinyl foam products. Produced with 5?8 in. dense nitrile rubber blended cushion. Beveled on four sides. Embossed diamond

Technical Specs

  • Length 3 ft.
  • Width 2 ft.
  • Thickness 5/8"
  • Colour Yes
  • Weight 7/8"
  • Item Minimum 70% Post-Consumer Recycled Content
  • Standards Yes
  • Edges Charcoal
  • Brake Fluid Resistant No
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list