Skip Content
MATS 34INX38INXD.W 50/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATS 34INX38INXD.W 50/BA

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSBGMP78
  • Mfr. Model # SBGMP78
  • UNSPSC # 47131901
  • CATALOGUE PAGE # 2680
  • Shipping Weight 32.0 lbs

Product Details

Premium quality Spill Busters(TM) for general maintenance. Grey - will adsorb most non-aggressive industrial fluids and is ideal for general housekeeping. Designed for non-aggressive industrial spills.

Technical Specs

  • Item Mat D.W.
  • Colour Grey
  • Container Type Mats
  • Includes n/r
  • Container Size 34" x 38"
  • Standards n/a
  • Volume Absorbed Per Pkg. 48 gal.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List