GLOVES,MATERIAL4X,M-PACT,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MATERIAL4X,M-PACT,XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMP4X75-011
  • Mfr. Model # MP4X-75-011
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Gloves
  • Colour Black
  • Features Palm Panels Reduce Impact Transmission
  • Cuff Hook-and-Loop
  • Hand Right/Left
  • Palm Material Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
  • Closure Type Hook & Loop
  • Palm Construction Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
  • Standards EN420, EN 388 (3141)
  • Knuckle Padding Material TPR
  • Finger Style Full with Reinforced Fingertips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list