GLOVES,MATERIAL4X,M-PACT,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MATERIAL4X,M-PACT,LG

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMP4X75-010
  • Mfr. Model # MP4X-75-010
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Features Palm Panels Reduce Impact Transmission
  • Item Gloves
  • Hand Right/Left
  • Cuff Hook-and-Loop
  • Closure Type Hook & Loop
  • Standards EN420, EN 388 (3141)
  • Palm Material Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
  • Palm Construction Material 4X(R) Synthetic Leather, PORON(R) XRD(TM), ArmorTex(R)
  • Knuckle Padding Material TPR
  • Finger Style Full with Reinforced Fingertips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list