Skip Content
MATERIAL4X FASTFIT MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MATERIAL4X FASTFIT MD

MXW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMF4X75-009
  • Mfr. Model # MF4X75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Size Medium
  • Colour Black
  • Cuff Elastic
  • Lining 100% Polyester
  • Back Material TrekDry(R)
  • Palm Material Simulated Leather (84% Polyester/16% Polyurethane)
  • Palm Construction One Piece
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list