Skip Content
MAT WELDING 3X4FT CONNECTS ON 1 END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT WELDING 3X4FT CONNECTS ON 1 END

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGWEE220304
  • Mfr. Model # WEE220304
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 869
  • Shipping Weight 20.042 lbs

Product Details

Matting for welders, Size 3 ft x 4 ft, 1 connectable ends. Designed to provide welder comfort and increase productivity in welding and fabrication applications. Solid domed top face style. Available with linear connectable ends. 5/8 inch thickness. Withst

Technical Specs

  • Item Welding Mat, Interlocking End
  • Thickness 5/8"
  • Width 3 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List