Skip Content
MAT,VNYL BACK,COIR,FLOC,NAT,BLK,18X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAT,VNYL BACK,COIR,FLOC,NAT,BLK,18X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4CKJ5
  • Mfr. Model # 4CKJ5
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

Sturdy, long-lasting mats effectively clean grit and absorb moisture from shoes. 18 inch by 30 inch size. Design is vinyl backed with Welcome imprint.

Technical Specs

  • Colour Black/Natural
  • Item Entrance Mat
  • Length 2 ft. 6"
  • Width 18"
  • Legend Welcome
  • Indoor/Outdoor Indoor, Outdoor
  • Thickness 3/4"
  • Edges Straight Edge
  • Mat Shape Rectangle
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list