Skip Content
MAT UNIVERSAL 34INX38INXDW 50/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT UNIVERSAL 34INX38INXDW 50/BA

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSBHMP78
  • Mfr. Model # SBHMP78
  • UNSPSC # 47131902
  • CATALOGUE PAGE # 2680
  • Shipping Weight 34.0 lbs

Product Details

Yellow - universal/haz-mat will adsorb most acids, caustics, solvents and common fluids including oils and water (yellow colour aids in identifying as hazardous waste).

Technical Specs

  • Item Mat D.W.
  • Colour Yellow
  • Container Type Mats
  • Includes n/r
  • Standards n/a
  • Container Size 34" x 38"
  • Volume Absorbed Per Pkg. 51 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list