MAT ULTRASOFT TILE-TOP 3FTX5FT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT ULTRASOFT TILE-TOP 3FTX5FT GRY

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW419.78X3X5AMGY
  • Mfr. Model # 419.78X3X5AMGY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs

Technical Specs

  • Colour Gray
  • Item UltraSoft Tile-Top AM
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 7/8"
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Weight 18 lbs.
  • Mat Shape Rectangle
  • Mat Surface Pattern Marble
  • Edges Safety Beveled
  • Antimicrobial Yes
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Brake Fluid Resistant No
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list