MAT ULTRASOFT TILE-TOP 2FTX3FT CHAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT ULTRASOFT TILE-TOP 2FTX3FT CHAR

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW419.78X2X3AMCH
  • Mfr. Model # 419.78X2X3AMCH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Colour Charcoal
  • Length 3 ft.
  • Thickness 7/8"
  • Width 2 ft.
  • Item UltraSoft Tile-Top AM
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Surface Pattern Marble
  • Mat Shape Rectangle
  • Antimicrobial Yes
  • Fire Resistant/Fire Retardant Fire Resistant
  • Edges Beveled
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 7 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list