Skip Content
MAT, TRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT, TRAC

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4812TM
  • Mfr. Model # 4812TM
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 39.0 lbs

Technical Specs

  • For Use With Mfr. No. 4812-BK-SU
  • Colour Black
  • Height 1/5"
  • Length 12'
  • Item Containment Berm Liner
  • Material HD Industrial Traction Belting
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list