MAT TILE-TOP SPONGE 3FTX5FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT TILE-TOP SPONGE 3FTX5FT BLUE

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW420.12X3X5AMBL
  • Mfr. Model # 420.12X3X5AMBL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.1 lbs

Technical Specs

  • Colour Blue
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Item Tile-Top AM
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges Beveled
  • Mat Surface Pattern Marble
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antimicrobial Yes
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile Foam
  • Weight 16 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list