Skip Content
MAT TILE-TOP SPONGE 2FTX3FT CHRCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT TILE-TOP SPONGE 2FTX3FT CHRCL

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW420.12X2X3AMCH
  • Mfr. Model # 420.12X2X3AMCH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Length 3 ft.
  • Colour Charcoal
  • Thickness 1/2"
  • Width 2 ft.
  • Item Tile-Top AM
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Shape Rectangle
  • Edges Beveled
  • Mat Surface Pattern Marble
  • Antimicrobial Yes
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Backing Material Nitrile Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Material Nitrile
  • Weight 6 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list