MAT TILE-TOP SPONGE 2FTX3FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT TILE-TOP SPONGE 2FTX3FT BLUE

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW420.12X2X3AMBL
  • Mfr. Model # 420.12X2X3AMBL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Blue
  • Length 3 ft.
  • Width 2 ft.
  • Thickness 1/2"
  • Item Tile-Top AM
  • Edges Beveled
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Antimicrobial Yes
  • Mat Surface Pattern Marble
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Antifatigue Yes
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 6 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list