Skip Content
MAT STYLE POINT 6FT CHAR FULL ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT STYLE POINT 6FT CHAR FULL ROLL

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGSTP200600R
  • Mfr. Model # STP200600R
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2658
  • Shipping Weight 225.0 lbs

Product Details

Style-point has the elegant look of Berber with multi-directional wiper/scraper effectiveness. Medium to heavy traffic. Needle punch construction, Berber face style, 100% polypropylene fiber. 0.80 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Charcoal
  • Width 6 ft.
  • Item Style-Point Mat
  • Length 6 ft. Roll
  • Thickness 1"
  • Edges Yes
  • Mat Surface Pattern Berber
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List