Skip Content
MAT STYLE POINT 4FTX8FT CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT STYLE POINT 4FTX8FT CHARCOAL

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGSTP200408
  • Mfr. Model # STP200408
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2658
  • Shipping Weight 19.84 lbs

Product Details

Style-point has the elegant look of Berber with multi-directional wiper/scraper effectiveness. Medium to heavy traffic. Needle punch construction, Berber face style, 100% polypropylene fiber. 0.80 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Charcoal
  • Width 4 ft.
  • Item Style-Point Mat
  • Length 8 ft.
  • Thickness 1"
  • Edges Yes
  • Scrape/Dry Scrape
  • Mat Surface Material Polypropylene
  • Mat Surface Pattern Berber
  • Mat Weaving Needle Punch
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List