Skip Content
MAT STYLE POINT 3FTX10FT CHOCOLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT STYLE POINT 3FTX10FT CHOCOLATE

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGSTP100310
  • Mfr. Model # STP100310
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2658
  • Shipping Weight 20.22 lbs

Product Details

Style-point has the elegant look of Berber with multi-directional wiper/scraper effectiveness. Medium to heavy traffic. Needle punch construction, Berber face style, 100% polypropylene fiber. 0.80 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Chocolate
  • Width 3 ft.
  • Item Style-Point Mat
  • Length 10 ft.
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Thickness 1"
  • Edges Yes
  • Scrape/Dry Scrape
  • Mat Surface Pattern Berber
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list