Skip Content
MAT SFTY WALK 2INX60FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT SFTY WALK 2INX60FT BLK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMF610BLK2X60
  • Mfr. Model # F610BLK2X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # 2393
  • Shipping Weight 1.73 lbs

Product Details

Safety Walk(TM) general purpose anti-slip tape helps prevent costly slip and fall accidents. Black in colour. Mineral coated anti-slip material designed for use on smooth flat surfaces.

Technical Specs

  • Size 2" x 60'
  • Colour Black
  • Item Anti-slip Tapes, General Purpose
  • Features Mineral-coated, Friction Slip-Resistant Surface
  • Standards NFSI
  • Surface Smooth
  • Application Method Pressure Sensitive Adhesive

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List