MAT SFTY WALK 1INX60FT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT SFTY WALK 1INX60FT GREY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMF370GRY1X60
  • Mfr. Model # F370GRY1X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # 2393
  • Shipping Weight 1.005 lbs

Product Details

Safety Walk(R) medium resilient anti-slip tape is a resilient non-mineral, slip resistant material. Soft surface is suitable for bare feet. Used in locker rooms, recreation/athletic equipment areas, boats, interior stairwells, entryways and lobbies.

Technical Specs

  • Colour Gray
  • Length 60 ft.
  • Item Mat Softy Walk
  • Width 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list