Skip Content
MAT SFTY WALK 1INX60FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT SFTY WALK 1INX60FT BLACK

SAFETY-WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMF610BLK1X60
  • Mfr. Model # F610BLK1X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # 2393
  • Shipping Weight 0.84 lbs

Product Details

Safety Walk(TM) general purpose anti-slip tape helps prevent costly slip and fall accidents. Black in colour. Mineral coated anti-slip material designed for use on smooth flat surfaces.

Technical Specs

  • Size 1" x 60'
  • Colour Black
  • Features Mineral-coated, Friction Slip-Resistant Surface
  • Item Anti-slip Tapes, General Purpose
  • Standards NFSI
  • Surface Smooth
  • Application Method Pressure Sensitive Adhesive

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list