Skip Content
MAT SANITIZING FOOTBATH TALLWALL BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT SANITIZING FOOTBATH TALLWALL BK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW222.2.5X32X39BY
  • Mfr. Model # 222.2.5X32X39BY
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.48 lbs

Product Details

Tall 2-1/2 in. wall sanitizing mat. 24 in. x 32 in. Black and yellow. Keeps hygienic areas free of contamination and germs. Dislodge contaminants from footwear. Shoe soles are immersed in the disinfectant solution. Great for food processing areas.

Technical Specs

  • Colour Black/Yellow
  • Length 3 ft. 3"
  • Item Tall 2-1/2" Wall Sanitizing Mat
  • Width 2 ft. 8"
  • Includes 1 mat
  • Cord Length Not Applicable
  • Thickness 1/2"
  • Edges Safety Beveled
  • Mat Surface Pattern Rubber Fingertips
  • Antimicrobial Yes
  • Standards ASTM F1677, DOC FF 1-70
  • Brake Fluid Resistant No
  • Mat Surface Material Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list