Skip Content
MAT,RUBBER GRILL,W/COIR,NAT/BLK,18X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,RUBBER GRILL,W/COIR,NAT/BLK,18X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4CKJ6
  • Mfr. Model # 4CKJ6
  • UNSPSC # 56121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

Sturdy, long-lasting mats effectively clean grit and absorb moisture from shoes. 18 inch by 30 inch size. Design is with rubber grill edge and half circle.

Technical Specs

  • Colour Black/Natural
  • Item Entrance Mat
  • Width 18"
  • Legend No Legend
  • Length 2 ft. 6"
  • Thickness 1/2"
  • Indoor/Outdoor Indoor, Outdoor
  • Edges Straight Edge
  • Mat Backing Material Vinyl
  • Mat Shape Half-Oval
  • Mat Surface Pattern Open Grill

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List