Skip Content
MAT, RUBBER GRILL,BLK,18X30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT, RUBBER GRILL,BLK,18X30IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4CKJ3
  • Mfr. Model # 4CKJ3
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Product Details

Sturdy, long-lasting mats effectively clean grit and absorb moisture from shoes. 18 inch by 30 inch size. Design is open grill.

Technical Specs

  • Length 2 ft. 6"
  • Width 18"
  • Item Entrance Mat
  • Legend No Legend
  • Thickness 3/4"
  • Colour Black
  • Edges Straight Edge
  • Indoor/Outdoor Indoor, Outdoor
  • Mat Surface Pattern Open Grill
  • Mat Shape Rectangle
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list