Skip Content
MAT,REVERSIBLE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,REVERSIBLE,BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FX68
  • Mfr. Model # 5FX68
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Black
  • Length 12 ft.
  • Item Anti-Fatigue Mat
  • Width 3 ft.
  • Thickness 3/8"
  • Standards ASTM D-624, ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70 ASTM D-2859, ASTM D-1171
  • Mat Surface Pattern Slotted
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Edges Straight
  • Antimicrobial Yes
  • Drainage Holes Per Sq. Ft. 12.0
  • Antifatigue Yes
  • Welding Safe Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 3.500" L x 0.375" W
  • Shape of Drainage Holes Ellipse
  • Mat Ramp Material No Ramp
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list