MAT PVC 24INX24IN 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT PVC 24INX24IN 1/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORPVC24
  • Mfr. Model # PVC24
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Colour Yellow
  • Item Drain Seal
  • Material PVC
  • Length 24"
  • Width 24"
  • Thickness 1/2"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list