Skip Content
MAT PVC 18INX18IN 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT PVC 18INX18IN 1/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORPVC18
  • Mfr. Model # PVC18
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Drain Seal
  • Colour Yellow
  • Length 18"
  • Width 18"
  • Thickness 1/2"
  • Material PVC
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list