Skip Content
MAT POLY TUFT 4FTX6FT BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT POLY TUFT 4FTX6FT BROWN

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPTF110406
  • Mfr. Model # PTF110406
  • UNSPSC # 52101508
  • CATALOGUE PAGE # 2659
  • Shipping Weight 15.21 lbs

Product Details

Entrance matting. Polytuft. 4 ft. x 6 ft. Brown. Vinyl (PVC) backing.

Technical Specs

  • Width 4 ft.
  • Colour Brown
  • Item Poly-Tuft(TM) Mat
  • Length 6 ft.
  • Edges Yes
  • Mat Surface Pattern Solid
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Face Weight 15.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list