Skip Content
MAT POLY TUFT 3FTX5FT BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT POLY TUFT 3FTX5FT BROWN

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPTF110305
  • Mfr. Model # PTF110305
  • UNSPSC # 52101508
  • CATALOGUE PAGE # 2659
  • Shipping Weight 10.52 lbs

Product Details

Poly-Tuft, a solid value in a cut pile wiper mat: a perennial favorite. Light to medium traffic. Tufted construction, cut pile face, 100% polypropylene fiber. 0.70 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Brown
  • Width 3 ft.
  • Item Poly-Tuft(TM) Mat
  • Length 5 ft.
  • Edges Yes
  • Mat Surface Pattern Solid
  • Mat Weaving Cut Pile
  • Face Weight 15.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list