Skip Content
MAT POLY-TUFT 2FTX3FT CHARC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT POLY-TUFT 2FTX3FT CHARC

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPTF200203
  • Mfr. Model # PTF200203
  • UNSPSC # 52101508
  • CATALOGUE PAGE # 2659
  • Shipping Weight 4.21 lbs

Product Details

Poly-Tuft, a solid value in a cut pile wiper mat: a perennial favorite. Light to medium traffic. Tufted construction, cut pile face, 100% polypropylene fiber. 0.70 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Charcoal
  • Length 3 ft.
  • Width 2 ft.
  • Item Poly-Tuft(TM) Mat
  • Edges Yes
  • Mat Surface Pattern Solid
  • Mat Weaving Cut Pile
  • Face Weight 15.0 oz./sq. yd.
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list