Skip Content
MAT PERMATACK 54INX10FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT PERMATACK 54INX10FT BLUE

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW092.18X54X10BL
  • Mfr. Model # 092.18X54X10BL
  • UNSPSC # 41103401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Clean Room Mat
  • Length 10 ft.
  • Colour Blue
  • Width 54"
  • Antimicrobial No
  • Oil Resistant No
  • Overall Thickness 3.18mm
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Anti-Static
  • Sheet Material Vinyl Polymer
  • Sheet Thickness 3.1800 mm
  • Sheets Remaining Indicator No Indicator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list