Skip Content
MAT OIL ONLY PRM 34INX38INXDW 50/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT OIL ONLY PRM 34INX38INXDW 50/BA

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSBOP78
  • Mfr. Model # SBOP78
  • UNSPSC # 47131901
  • CATALOGUE PAGE # 2680
  • Shipping Weight 34.0 lbs

Product Details

Premium quality blue oil only will adsorb oil and hydrocarbon-based liquids and will repel water. Oil indicates best on blue material making full saturation more visible.

Technical Specs

  • Item Mat D.W.
  • Includes n/r
  • Container Type Mats
  • Colour Blue
  • Container Size 34" x 38"
  • Standards n/a
  • Volume Absorbed Per Pkg. 51 gal.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list