Skip Content
MAT HOG HEAVEN BK/YW 7/8X 4FT WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAT HOG HEAVEN BK/YW 7/8X 4FT WIDE

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS424-02-4FT
  • Mfr. Model # 424-02-4FT
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Static dissipative 100% nitrile rubber surface is green friendly with 20% recycled content, and is resistant to oils and chemicals. Textured surface for superior slip resistance. Welding safe. Closed-cell cushion affords outstanding comfort and is permane

Technical Specs

  • Width 4 ft.
  • Thickness 7/8"
  • Colour Yes
  • Item Minimum 70% Post-Consumer Recycled Content
  • Length Interlocking Antifatigue Mat
  • Weight 7/8"
  • Standards Yes
  • Brake Fluid Resistant No
  • Edges Charcoal
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list